Long Nipple, 316 SS, 1/2 x 1/2 in, M NPTF
Mfr # 1/2 X 2.5 FFF-SS
Zoro # G500689764
product price: $48.39
/eaKey Features
Specific Fitting Shape
Long Nipple
Pipe Fitting Material
Stainless Steel
Standards
ANSI B1.20.3, FED-STD-H28/8, ISO 11926, ISO 6149, SAE J1926, SAE J476
Application
Hydraulic Fluid
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1/2 X 2.5 FFF-SS
Zoro #
G500689764
UPC #
-
Country of Origin
United States
Dimensions
Hex Size
7/8 in
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side B Nominal Pipe Size
1/2 in
Overall Length
2 1/2 in
Details
Specific Fitting Shape
Long Nipple
Pipe Fitting Material
Stainless Steel
Item
Nipple
Standards
ANSI B1.20.3, FED-STD-H28/8, ISO 11926, ISO 6149, SAE J1926, SAE J476
Application
Hydraulic Fluid
Color
Silver
Material Grade
316
Fitting Side B Gender
Male
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
NPTF
Fitting Side A Gender
Male
Includes Seal
No
Maximum Operating Pressure
7,200 psi
Fitting Side A Type
NPTF
Description
Straight, Stainless Steel, 316, 1/2 in, Male, Threaded, 1/2 in, Male, Threaded, 7,200 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.