Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Long Nipple, 316 SS, 1/8 x 1/8 in, M NPTF

  • Mfr # 1/8 X 1.5 FFF-SS

  • Zoro # G500689832


product price: $15.99
/ea

Key Features

Specific Fitting Shape
Long Nipple
Pipe Fitting Material
Stainless Steel
Color
Silver
Hex Size
7/16 in
Standards
ANSI B1.20.3, FED-STD-H28/8, ISO 11926, ISO 6149, SAE J1926, SAE J476
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1/8 X 1.5 FFF-SS
Zoro #
G500689832
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
7/16 in
Fitting Side A Nominal Pipe Size
1/8 in
Fitting Side B Nominal Pipe Size
1/8 in
Overall Length
1 1/2 in

Details

Specific Fitting Shape
Long Nipple
Pipe Fitting Material
Stainless Steel
Item
Nipple
Color
Silver
Standards
ANSI B1.20.3, FED-STD-H28/8, ISO 11926, ISO 6149, SAE J1926, SAE J476
Application
Hydraulic Fluid
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
NPTF
Fitting Side B Gender
Male
Maximum Operating Pressure
7,200 psi
Material Grade
316
Fitting Side A Gender
Male
Fitting Side B Type
NPTF
Includes Seal
No

Description

The PARKER - 1/8 X 1.5 FFF-SS is a stainless steel nipple designed for hydraulic fluid applications. It features male threaded connections on both ends with a nominal pipe size of 1/8 inch and an overall length of 1 1/2 inches. Made from grade 316 stainless steel, it provides maximum operating pressure: 7,200 psi.

Key Features:

  • Material: 316 Stainless Steel for corrosion resistance and durability
  • Application: Hydraulic Fluid
  • Fitting Side A: Male threaded, 1/8 in nominal size, NPTF type
  • Fitting Side B: Male threaded, 1/8 in nominal size, NPTF type
  • Overall Length: 1 1/2 in
  • Hex Size: 7/16 in for wrench tightening
  • Includes Pre-Applied Thread Sealant: No
  • Includes Seal: No
  • Material Grade: 316
  • Maximum Operating Pressure: 7,200 psi
  • Fitting Shape: Long Nipple
  • Standards: ANSI B1.20.3; FED-STD-H28/8; ISO 11926; ISO 6149; SAE J1926; SAE J476

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.