Shop PARKER
See all product information
Create Account
Long Nipple Brass Long Nipple, 3/4 in Male NPT X 3/4 in Male NPT
- Mfr # 12-12 MHLN-B 4.0
- Zoro # G600690264
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Straight
Pipe Fitting Material
Brass
Material Grade
C36000
Color
Brass
Standards
ANSI B1.20.1, ANSI B31.1, ANSI B31.3, ASTM B16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12-12 MHLN-B 4.0
- Zoro #
- G600690264
- UPC #
- -
- Country of Origin
- United States
- Specific Fitting Shape
- Straight
- Pipe Fitting Material
- Brass
- Item
- Metal Pipe Straight
- Material Grade
- C36000
- Color
- Brass
- Standards
- ANSI B1.20.1, ANSI B31.1, ANSI B31.3, ASTM B16
- Application
- Air, Gases, Oils
- Fitting Side B Gender
- Male
- Maximum Operating Pressure
- 3,800 psi
- Fitting Side B Type
- Threaded
- Fitting Side A Type
- Threaded
- Fitting Side A Gender
- Male
- Low Lead Compliance Level
- Not Compliant
- Includes Seal
- No
- Includes Pre-Applied Thread Sealant
- No
- Side A Thread Type
- NPT
- Fitting Side A Pipe Threading
- 14
- Side B Thread Type
- NPT
- Fitting Side B Pipe Threading
- 14
- Wire Color
- Brass
Dimensions
- Overall Length
- 4 in
- Hex Size
- 1 1/8 in
- Fitting Side B Nominal Pipe Size
- 3/4 in
- Fitting Side A Nominal Pipe Size
- 3/4 in
- Fitting Thread Size B
- 3/4
- Fitting Thread Size A
- 3/4
- Wire Rope Length
- 4 in
- Length
- 4 in
Description
Straight, Brass, C36000, 3/4 in, Male, Threaded, 14, 3/4, 3/4 in, Male, Threaded, 14, 3/4, 3,800 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.