Long Nipple Brass Long Nipple, 3/8 in Male NPT X 3/8 in Male NPT

  • Mfr # 6-6 MHLN-B 3.0

  • Zoro # G400690310


product price:  $98.25
/ea

Key Features

Specific Fitting Shape
Straight
Pipe Fitting Material
Brass
Overall Length
3 in
Application
Air, Natural Gas, Oil
Hex Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6-6 MHLN-B 3.0
Zoro #
G400690310
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Hex Size
3/4 in
Fitting Side B Nominal Pipe Size
3/8 in
Fitting Side A Nominal Pipe Size
3/8 in

Details

Specific Fitting Shape
Straight
Pipe Fitting Material
Brass
Item
Long Nipple
Application
Air, Natural Gas, Oil
Standards
ANSI B1.20.1, ANSI B31.1, ANSI B31.3, ASTM B16
Material Grade
C36000
Color
Brown
Includes Pre-Applied Thread Sealant
No
Low Lead Compliance Level
Not Compliant
Fitting Side B Gender
Male
Fitting Side B Type
NPT
Fitting Side A Gender
Male
Includes Seal
No
Maximum Operating Pressure
4,000 psi
Fitting Side A Type
NPT

Description

Straight, Brass, C36000, 3/8 in, Male, Threaded, 18, 3/8, 3/8 in, Male, Threaded, 18, 3/8, 4,000 psi Maximum Operating Pressure

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.