Long Nipple Brass Nipple, 1/2 in Male NPTF X 1/2 in Male NPTF
- Mfr # 1/2 X 3.0 FFF-B
- Zoro # G300716042
product price:Â
$
28.99
/ea
Key Features
Specific Fitting Shape
Straight
Pipe Fitting Material
Brass
Overall Length
3 in
Application
Oils
Hex Size
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1/2 X 3.0 FFF-B
- Zoro #
- G300716042
- UPC #
- -
- Country of Origin
- United States
- Specific Fitting Shape
- Straight
- Pipe Fitting Material
- Brass
- Item
- Metal Pipe Straight
- Application
- Oils
- Standards
- ANSI B1.20.3, FED-STD-H28/8, ISO 11926, ISO 6149, SAE J1926, SAE J476
- Material Grade
- CA360
- Color
- Brass
- Maximum Operating Pressure
- 3,900 psi
- Fitting Side B Type
- Threaded
- Fitting Side A Gender
- Male
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side B Gender
- Male
- Includes Seal
- No
- Fitting Side A Type
- Threaded
- Side A Thread Type
- NPT
- Side B Thread Type
- NPT
- Wire Color
- Brass
Dimensions
- Overall Length
- 3 in
- Hex Size
- 7/8 in
- Fitting Side A Nominal Pipe Size
- 1/2 in
- Fitting Side B Nominal Pipe Size
- 1/2 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
Straight, Brass, CA360, 1/2 in, Male, Threaded, 1/2 in, Male, Threaded, 3,900 psi Maximum Operating Pressure
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.