Long Nipple Brass Nipple, 1/8 in Male NPTF X 1/8 in Male NPTF

  • Mfr # 1/8 X 2.0 FFF-B

  • Zoro # G500716040


product price:  $44.25
/ea

Key Features

Specific Fitting Shape
Long Nipple
Pipe Fitting Material
Brass
Standards
ANSI B1.20.3, FED-STD-H28/8, ISO 11926, ISO 6149, SAE J1926, SAE J476
Overall Length
2 in
Application
Hydraulic Fluid
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1/8 X 2.0 FFF-B
Zoro #
G500716040
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Hex Size
7/16 in
Fitting Side A Nominal Pipe Size
1/8 in
Fitting Side B Nominal Pipe Size
1/8 in

Details

Specific Fitting Shape
Long Nipple
Pipe Fitting Material
Brass
Item
Nipple
Standards
ANSI B1.20.3, FED-STD-H28/8, ISO 11926, ISO 6149, SAE J1926, SAE J476
Application
Hydraulic Fluid
Color
Brown
Material Grade
CA360
Fitting Side B Gender
Male
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
3,900 psi
Fitting Side B Type
NPTF
Fitting Side A Gender
Male
Includes Seal
No
Fitting Side A Type
NPTF

Description

Straight, Brass, CA360, 1/8 in, Male, Threaded, 1/8 in, Male, Threaded, 3,900 psi Maximum Operating Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.