Zoro Homepage

Long Nipple, Steel, 1/4" Pipe Size, MNPTF

  • Mfr # 1/4 X 6.0 FFF-S

  • Zoro # G600712645


product price: $53.59
/ea

Key Features

Pipe Fitting Material
Steel
Specific Fitting Shape
Long Nipple
Standards
ANSI B1.20.3, FED-STD-H28/8, ISO 11926, ISO 6149, SAE J1926, SAE J476
Finish/Coating
Zinc Plated
Fitting Side A Gender
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1/4 X 6.0 FFF-S
Zoro #
G600712645
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Fitting Side A Nominal Pipe Size
1/4 in
Fitting Side B Nominal Pipe Size
1/4 in

Details

Item
Nipple
Pipe Fitting Material
Steel
Specific Fitting Shape
Long Nipple
Standards
ANSI B1.20.3, FED-STD-H28/8, ISO 11926, ISO 6149, SAE J1926, SAE J476
Finish/Coating
Zinc Plated
Fitting Side A Gender
Male
Application
Hydraulic Fluid
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
NPTF
Fitting Side B Gender
Male
Fitting Side A Type
NPTF
Includes Seal
No
Maximum Operating Pressure
6,000 psi

Description

Long Nipple, Steel, Zinc Plated, 1/4 in, Male, NPTF, 1/4 in, Male, NPTF, 6,000 psi Maximum Operating Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.