Long Nipple, Steel, 3/4" Pipe Size, MNPTF
Mfr # 3/4 X 4.0 FFF-S
Zoro # G000712726
product price: $66.85
/eaKey Features
Pipe Fitting Material
Steel
Specific Fitting Shape
Long Nipple
Standards
ANSI B1.20.3, FED-STD-H28/8, ISO 11926, ISO 6149, SAE J1926, SAE J476
Fitting Side A Nominal Pipe Size
3/4 in
Includes Pre-Applied Thread Sealant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3/4 X 4.0 FFF-S
Zoro #
G000712726
UPC #
-
Country of Origin
United States
Dimensions
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side B Nominal Pipe Size
3/4 in
Overall Length
4 in
Details
Item
Nipple
Pipe Fitting Material
Steel
Specific Fitting Shape
Long Nipple
Standards
ANSI B1.20.3, FED-STD-H28/8, ISO 11926, ISO 6149, SAE J1926, SAE J476
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Male
Includes Seal
No
Maximum Operating Pressure
5,500 psi
Fitting Side B Gender
Male
Fitting Side B Type
NPTF
Fitting Side A Type
NPTF
Application
Hydraulic Fluid
Finish/Coating
Zinc Plated
Description
Long Nipple, Steel, Zinc Plated, 3/4 in, Male, NPTF, 3/4 in, Male, NPTF, 5,500 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.