Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 x 1-1/2" Metric 316 SS Hollow Hex Plug

  • Mfr # VSTI18X1.5ED71

  • Zoro # G6137171


product price: $69.29
/ea

Key Features

Pipe Size - Pipe Fitting
M18 x 1-1/2"
Specific Fitting Shape
Hollow Hex Plug
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
Metric
Basic Pipe Fitting Shape
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VSTI18X1.5ED71
Zoro #
G6137171
UPC #
-
Country of Origin
Germany

Dimensions

Pipe Size - Pipe Fitting
M18 x 1-1/2"
Outside Dia.
15/16"
Hex Size
8mm
Pipe Size (Fittings)
M18 x 1-1/2"
Nominal Pipe Size
M18 x 1 1/2 in
Thread Size
M18 x 1 x 1.50
Outside Diameter
15/16 in
Overall Length
5/8 in

Details

Specific Fitting Shape
Hollow Hex Plug
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
Metric
Basic Pipe Fitting Shape
Plug
Basic Pipe Fitting Material
Metal
Item
Hollow Hex Plug
Standards
ISO 9974
Temp. Range
30 Degrees to 250 Degrees F
Max. Steam Pressure
5800 psi
Fittings Sub-Category
Plugs
Specific Pipe Fitting Shape
Hollow Hex Plug
Number of Holes
0
Max. Pressure
5800 psi
Maximum Operating Pressure
630 bar
Magnetic
No
Includes Pre-Applied Thread Sealant
No
Includes Seal
Yes
Seal Material
Nitrile
Material Grade
316L

Description

Hollow Hex Head Plug, M18 x 1 1/2 in Nominal Pipe Size, Stainless Steel, 316L, Male Metric, 15/16 in Outside Diameter, 5/8 in Overall Length, 630 bar Maximum Operating Pressure, 5,800 psi Max. Steam Pressure, -140 Degrees to 752 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal Yes, Seal Material Nitrile, M18 x 1 x 1.50, Magnetic No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.