Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M22 x 1-1/2" Metric 316 SS Hollow Hex Plug

  • Mfr # VSTI22X1.5ED71

  • Zoro # G6066067


product price: $59.99
/ea

Key Features

Pipe Size - Pipe Fitting
M22 x 1-1/2"
Specific Fitting Shape
Hollow Hex Plug
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
Metric
Basic Pipe Fitting Shape
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VSTI22X1.5ED71
Zoro #
G6066067
UPC #
-
Country of Origin
Germany

Dimensions

Pipe Size - Pipe Fitting
M22 x 1-1/2"
Hex Size
10mm
Outside Dia.
1-1/16"
Pipe Size (Fittings)
M22 x 1-1/2"
Outside Diameter
10 mm
Thread Size
M22 x 1 x 1.50
Nominal Pipe Size
M22 x 1 1/2 in
Overall Length
11/16 in

Details

Specific Fitting Shape
Hollow Hex Plug
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
Metric
Basic Pipe Fitting Shape
Plug
Basic Pipe Fitting Material
Metal
Item
Hollow Hex Plug
Max. Steam Pressure
5800 psi
Number of Holes
0
Fittings Sub-Category
Plugs
Max. Pressure
5800 psi
Standards
ISO 9974
Temp. Range
30 Degrees to 250 Degrees F
Specific Pipe Fitting Shape
Hollow Hex Plug
Magnetic
No
Includes Seal
Yes
Material Grade
316L
Maximum Operating Pressure
630 bar
Includes Pre-Applied Thread Sealant
No
Seal Material
Nitrile

Description

The PARKER - VSTI22X1.5ED71 is a hollow hex plug made of 316L stainless steel, suitable for use in stainless steel piping systems. It features a hexagonal external head and an axial bore for connection and passage as specified. The plug uses metric threaded connections (M22 x 1.5) for installation. It includes a nitrile seal suitable for typical application conditions. It is rated for operation within the specified pressure and temperature ranges and can function within a temperature range of 30 to 250 degrees Fahrenheit, adhering to ISO 9974 standards.

Key Features:

  • Material: 316L stainless steel for corrosion and pressure resistance.
  • Shape: Hollow hex plug with hex size of 10 mm across flats.
  • Connection type: Metric threaded, M22 x 1.5 size.
  • Sealing: Includes a nitrile seal suitable for typical application conditions.
  • Maximum pressure: 5800 psi (internal and steam pressure), as per specifications.
  • Temperature range: 30°F to 250°F (as specified).
  • Overall length: approximately 11/16 inch.
  • Outside diameter: 10 mm.
  • Number of holes: 0, intended as a pipe plug with axial bore.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.