Male 90 Deg Elbow, Tube to Male Pipe

  • Mfr # W369PLP-10M-6R

  • Zoro # G312329032


product price:  $17.99
/ea

Key Features

Specific Fitting Shape
90° Elbow
Features
Parker Hannifin fluid connectors are renown for their high performance and unrivaled quality. Employs proprietary and well established motion control technologies to create solutions for customers. Strive to create value by saving time and money and enchance productivity with improved performance when compared to other manufacturers
Max. Pressure
290°F
Application
Quick couplings are used for fast connections and interchangeability. Tube fittings are used for any pneumatic need, Hydraulic hose for high power flexing situations, Tube assemblies for solid power distribution. Industrial hose to move a wide variety of fluids.
Standards
ISO 14743, DI: 97/23/EC, DI: 2002/95/EC, DI: 1907/2006
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W369PLP-10M-6R
Zoro #
G312329032
UPC #
-
Country of Origin
United States

Details

Specific Fitting Shape
90° Elbow
Item
Prestolok Composite I W369PLP-10M-6R
Features
Parker Hannifin fluid connectors are renown for their high performance and unrivaled quality. Employs proprietary and well established motion control technologies to create solutions for customers. Strive to create value by saving time and money and enchance productivity with improved performance when compared to other manufacturers
Max. Pressure
290°F
Application
Quick couplings are used for fast connections and interchangeability. Tube fittings are used for any pneumatic need, Hydraulic hose for high power flexing situations, Tube assemblies for solid power distribution. Industrial hose to move a wide variety of fluids.
Standards
ISO 14743, DI: 97/23/EC, DI: 2002/95/EC, DI: 1907/2006
Tube Material
Nylon Semi-Rigid, Polyurethane 95 Durometer, Nylon, Fluoropolymer
Temp. Range
-4°F to 175°F
Fitting Style
Tube to Pipe
Basic Connection Type
Push-to-Connect
Body Material
Glass Reinforced Nylon 6.6

Description

Parker's Prestolok composite pneumatic push-to-connect fittings reduce assembly time by eliminating the use of a sleeve and tightening of a nut required in compression style fittings. Simply push the tubing into the fitting until it bottoms. These quick connect pneumatic fittings are also easy to disassemble: just press the release button, hold against the body and pull tubing from the fitting. A D-seal in the Prestolok PLP composite air fitting provides a positive seal on the O.D. of the tubing in both static and dynamic positions. The D-seal deforms during insertion of the tubing lowering the insertion force without compromising the sealing feature. A thread sealant is applied to all male threads eliminating the possibility of system contamination from PTFE tape. All components in Prestolok PLP composite are silicone free. All Prestolok PLP composite push in fittings are 100% leak tested and date coded to guarantee quality and traceability.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.