Tee, Brass, Comp1/2", MNPT3/8", Comp1/2"

  • Mfr # VS272NTA-8-6

  • Zoro # G4114591


product price:  $13.49
/ea

Key Features

Length
2.9 in
Max. Temp.
200 Degrees F
Overall Length
2 29/32 in
Max. Pressure
150 psi (10 Bar)
Basic Pipe Fitting Shape
Tee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VS272NTA-8-6
Zoro #
G4114591
UPC #
-
Country of Origin
United States

Dimensions

Length
2.9 in
Overall Length
2 29/32 in
Dia./Thread Size
11/16"-20
Compression Thread Size
11/16-20
Pipe Size
3/8 in
Pipe Size (Fittings)
3/8"
Tube Size
1/2 in
Thread Size
11/16"-20
Tube Outside Dia.
1/2"
Thread Size B
11/16-20
Fitting Side B Pipe Size
3/8 in
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side C Tube Outer Diameter
1/2 in
Thread Size A
11/16-20
Fitting Side 2 Pipe Size
3/8 in
Thread Size 2
11/16"-20
Fitting Side 3 Tube Outer Diameter
1/2 in
Thread Size 1
11/16"-20
Fitting Side 1 Tube Outer Diameter
1/2 in

Details

Max. Temp.
200 Degrees F
Max. Pressure
150 psi (10 Bar)
Basic Pipe Fitting Shape
Tee
System of Measurement
Imperial
Standards
DOT FMVSS 571.106, SAE J1131, SAE J246
Basic Material
Brass
Type
Compression
Compliance
SAE J246, SAE J1131, DOTFMVSS 571.106
Specific Pipe Fitting Shape
Branch Tee
Item
Compression Tee Fitting
Material
Brass
Special Features
D.O.T. Compression Style Fittings for Repairing Truck and Trailer Air Brake Lines; Ribbed Sleeve for Compression and Positive Grip; Stainless Steel Tube Support; Pre-Applied Thread Sealant
Connection
Tube x Tube x MNPT
For Use With
Parker Parflex Division J844 Type A & B, 1120 Nylon Air Brake Tubing and 1320 Quantum Elastomeric Air Brake Tubing; All Brass Air Brake Fittings; Electroless Nickel Plated Bodies can be Used with Bio-Diesel; Air Brake Systems on Semi-Trucks, Trailers, Buses, Mobile Equipment and Farm Implements; Air Tanks, Air Ride, Sliders, Tire Inflation, Primary & Secondary Air Lines and Cab Controls
Industry Type
Heavy Duty Truck; Trailer; Mobile
Pipe Fitting Connection Type
Tube x Tube x MNPT
Pressure (PSI)
150
Temp. Range
-40 Degrees to 200 Degrees F
Basic Pipe Fitting Material
Metal
Tube Fitting Material
Nylon
Thread Sealant Type
Vibra-Seal
Compatible Tube Material
Nylon, Stainless Steel
Specific Fitting Shape
Adapter Tee
Fitting Material
Brass
Fitting Side A Connection Type
Compression
Maximum Operating Pressure
150 psi
Application
Air, Potable Water
Fitting Side C Connection Type
Compression
Minimum Operating Temperature
40 Degrees F
Fitting Side B Connection Type
MNPT
Maximum Operating Temperature
200 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Shape
Tee
Precleaned Type
Cleaned
Operating Pressure - Maximum
150 psi
Operating Temperature - Maximum
200 Degrees F
Fitting Side 1 Connection Type
Compression
Connector Type
Adapter
Operating Temperature - Minimum
40 Degrees F
Fitting Features
Rigid
Fitting Side 3 Connection Type
Compression
Fitting Side 2 Connection Type
MNPT
Compatible Fitting Brands
Parker
Material Grade
C36000
For Media Type
Air, Potable Water

Description

Compression Tee Fitting, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Side C Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side C Tube Outer Diameter 1/2 in, Thread Size B 11/16-20, Thread Size A 11/16-20, System of Measurement Imperial, Compatible Fitting Brands Parker, Material Grade C36000, Maximum Operating Pressure 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.