This item is Discontinued.

Parker Male Branch Tee, 3/8 In., PK10 372PTC-8-6

Male Branch Tee, 3/8 In., PK10 (Discontinued)

  • Mfr # 372PTC-8-6
  • Zoro # G4575365
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
372PTC-8-6
Zoro #
G4575365
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8 in
Length
2.25 in
Tube Size
1/2 in
Hex Size
15/16 in

Details

Type
DOT Fitting
Standards
DOTFMVSS 571106, SAE J1131, SAE J2494-3
Temp. Range
-40 Degrees to 200 Degrees F
Pressure (PSI)
250PSI
Item
Male Branch Tee

Description

Male Branch Tee, Type DOT Fitting, Tube Size 1/2 In., Tube Outside Dia. 1/2 In., Thread Size 3/8 In., Material of Construction Nylon 12 Body, Pressure (PSI) 250PSI, Temp. Range -40 Degrees to 200 Degrees F, Hex Size 15/16 In., Length 2.25 In., Standards DOTFMVSS 571106, SAE J1131, SAE J2494-3, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.