This item is Discontinued.

Parker Male Branch Tee, 5/8 in. Tube, 2.82 in. L 372PTC-10-8

Male Branch Tee, 5/8 in. Tube, 2.82 in. L (Discontinued)

  • Mfr # 372PTC-10-8
  • Zoro # G5434591
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
372PTC-10-8
Zoro #
G5434591
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
5/8 in
Pipe Size
1/2 in
Fitting Side C Tube Outer Diameter
5/8 in
Overall Length
1 1/8 in
Fitting Side B Tube Outer Diameter
5/8 in
Fitting Side A Pipe Size
1/2 in
Fitting Pipe Size
1/2 in
For Tube Outside Diameter
5/8 in

Details

Item
Male Branch Tee
Sub-Category
Tees
Application
Air
Material
Nylon
Standards
DOT FMVSS 571.106, SAE J1131, SAE J2494-3
Color
Black
Includes Pre-Applied Thread Sealant
No
Specific Fitting Shape
Adapter Tee
Maximum Operating Pressure
250 psi
Resistance Properties
Compact-Resistant, Impact-Resistant
Fitting Side A Connection Type
NPTF
System of Measurement
Imperial
Compatible Tube Material
Nylon (J844 Type A and B), Stainless Steel
Maximum Operating Temperature
200 Degrees F
Fitting Material
Composite
Fitting Side C Connection Type
Push-to-Connect
Minimum Operating Temperature
-40 Degrees F
Fitting Side B Connection Type
Push-to-Connect
Fitting Shape
Tee
Fitting Body Material
Composite
End Connection Type
Push-to-Connect, Threaded
For Tube OD
5/8 in x 5/8 in
Connection Type
NPTF x Push-to-Connect x Push-to-Connect

Description

Male Branch Tee, Application Air, Color Black, Fitting Side A Connection Type NPTF, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Fitting Side A Pipe Size 1/2 in, Includes Pre-Applied Thread Sealant No, Fitting Side B Tube Outer Diameter 5/8 in, Fitting Side C Tube Outer Diameter 5/8 in, Fitting Material Composite, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 1/8 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.