Male Branch Tee Brass Branch Tee, 3/4 in Female NPT X 3/4 in Female NPT

  • Mfr # 12-12-12 MBT-B
  • Zoro # G400690303
product price: 
$
195.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Tee
Pipe Fitting Material
Brass
Standards
ANSI B1.20.1, ANSI B31.1, ANSI B31.3, ASTM B124
Color
Brass
Material Grade
C37700
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
12-12-12 MBT-B
Zoro #
G400690303
UPC #
-
Country of Origin
United States
Specific Fitting Shape
Tee
Pipe Fitting Material
Brass
Item
Metal Pipe Tee
Standards
ANSI B1.20.1, ANSI B31.1, ANSI B31.3, ASTM B124
Color
Brass
Material Grade
C37700
Application
Air, Gases, Oils
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
Threaded
Fitting Side B Gender
Female
Fitting Side C Type
Threaded
Fitting Side C Gender
Male
Fitting Side A Gender
Female
Low Lead Compliance Level
Not Compliant
Maximum Operating Pressure
2,000 psi
Includes Seal
No
Fitting Side A Type
Threaded
Finish/Coating
Bright
Side B Thread Type
NPT
Fitting Side A Pipe Threading
14
Side 3 Thread Type
NPT
Fitting Side C Pipe Threading
14
Gravity Flow
Pressure
Side A Thread Type
NPT
Fitting Side B Pipe Threading
14
Wire Color
Brass

Dimensions

Hex Size
1 5/16 in
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Side C Nominal Pipe Size
3/4 in
Fitting Side A Nominal Pipe Size
3/4 in
Overall Length
2 23/32 in
Fitting Thread Size A
3/4"-14
Fitting Thread Size B
3/4"-14
Fitting Thread Size C
3/4"-14
Wire Rope Length
2 23/32 in
Length
2 23/32 in

Description

Male Branch Tee, Brass, 3/4 in, NPT

Restrictions

Ratings & reviews