Shop PARKER
See all product information
Create Account
Male Branch Tee Brass Branch Tee, 3/8 in Female NPTF X 3/8 in Male NPTF
- Mfr # 3/8 MMS-B
- Zoro # G600690240
product price:Â
$
45.65
/ea
Key Features
Specific Fitting Shape
Tee
Pipe Fitting Material
Brass
Standards
ISO 6149
Application
Oils
Color
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3/8 MMS-B
- Zoro #
- G600690240
- UPC #
- -
- Country of Origin
- United States
- Specific Fitting Shape
- Tee
- Pipe Fitting Material
- Brass
- Item
- Metal Pipe Tee
- Standards
- ISO 6149
- Application
- Oils
- Color
- Brass
- Material Grade
- CA377
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side B Gender
- Male
- Fitting Side C Type
- Threaded
- Fitting Side C Gender
- Male
- Fitting Side A Type
- Threaded
- Fitting Side A Gender
- Female
- Fitting Side B Type
- Threaded
- Includes Seal
- No
- Maximum Operating Pressure
- 3,000 psi
- Side 3 Thread Type
- NPT
- Gravity Flow
- Pressure
- Side B Thread Type
- NPT
- Side A Thread Type
- NPT
- Wire Color
- Brass
Dimensions
- Fitting Side C Nominal Pipe Size
- 3/8 in
- Fitting Side B Nominal Pipe Size
- 3/8 in
- Fitting Side A Nominal Pipe Size
- 3/8 in
Description
Male Branch Tee,Brass,3/8 in, 3000 PSI
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.