Male Close Nipple Brass Close Nipple, 3/4 in Male NPT X 3/4 in Male NPT

  • Mfr # 12-12 MCN-B
  • Zoro # G600690325
product price: 
$
54.39
/ea

Key Features

Specific Fitting Shape
Male Close Nipple
Pipe Fitting Material
Brass
Application
Air, Gases, Oils
Standards
ANSI B1.20.1, ANSI B31.1, ANSI B31.3, ASTM B16
Material Grade
C36000
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
12-12 MCN-B
Zoro #
G600690325
UPC #
-
Country of Origin
United States
Specific Fitting Shape
Male Close Nipple
Pipe Fitting Material
Brass
Item
Pipe Nipple
Application
Air, Gases, Oils
Standards
ANSI B1.20.1, ANSI B31.1, ANSI B31.3, ASTM B16
Material Grade
C36000
Color
Brown
Includes Seal
No
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Maximum Operating Pressure
3,800 psi
Low Lead Compliance Level
Not Compliant
Fitting Side B Type
NPT
Fitting Side A Type
NPT
Fitting Side B Gender
Male
Fitting Side A Gender
Male
Maximum Operating Temperature
400 Degrees F
Side B Thread Type
NPT
Finish/Coating
Bright Annealed
Side A Connection Type
Threaded
Metal Pipe Construction
Seamless
Thread Configuration
Threaded on Both Ends
Side A Thread Type
NPT
Side A Gender
Male
Minimum Operating Temperature
-40 Degrees F
Material
Brass
Side B Connection Type
Threaded
Side B Gender
Male
Shell Material
Brass
Traction Material
Brass

Dimensions

Overall Length
1 1/2 in
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Side A Nominal Pipe Size
3/4 in
Nominal Pipe Size
3/4 in

Description

Pipe Nipple, Application Air, Gases, Oils, Finish/Coating Bright Annealed, Fitting Compatibility Not Applicable, Material Brass, Material Grade C36000, Maximum Operating Pressure 3,800 psi, Maximum Operating Temperature 400 Degrees F, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Seamless, Minimum Operating Temperature -40 Degrees F, Nominal Pipe Size 3/4 in, Overall Length 1 1/2 in, Schedule Not Applicable, Side A Connection Type Threaded, Side A Gender Male

Restrictions

Ratings & reviews