Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Parker Male Elbow, Brass, Tube x MNPT, PK10 159F-8-6

Male Elbow, Brass, Tube x MNPT, PK10 (Discontinued)

  • Mfr # 159F-8-6
  • Zoro # G2717976
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
159F-8-6
Zoro #
G2717976
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/2 in
Pipe Size - Pipe Fitting
3/8 in
Flare Thread Size
3/4-16
Pipe Size (Fittings)
3/8"
Fitting Thread Size
3/4"-16
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side B Pipe Size
3/8 in
Overall Length
1 1/16 in
Fitting Side 1 Tube Outer Diameter
1/2 in
Fitting Side 2 Pipe Size
3/8 in

Details

Item
45 Degree Male Elbow
Tube Fitting Material
Brass
Flare Type
45 Degrees
Specific Fitting Shape
45 Degrees Forged Elbow Adapter
Basic Pipe Fitting Shape
Elbow
Temp. Range
-65 Degrees To 250 Degrees F
Max. Pressure
450 to 2800 psi
Pipe Fitting Connection Type
Flare x MNPT
Specific Pipe Fitting Shape
45 Degree Elbow
Basic Pipe Fitting Material
Metal
Fitting Side B Connection Type
MNPT
Compatible Tube Material
Aluminum, Brass, Copper, Steel
O-Ring Material
Fluorocarbon
Flare Angle
45 Degrees
Fitting Side A Connection Type
Flared
Minimum Operating Temperature
-65 Degrees F
Maximum Operating Temperature
250 Degrees F
Standards
SAE J512, SAE J513
Fitting Material
Brass
Maximum Operating Pressure
750 psi
Application
Natural Gases, LP Gases
Fitting Shape
45 Degrees Elbow
Connector Type
Adapter
Operating Temperature - Maximum
250 Degrees F
Fitting Side 2 Connection Type
MNPT
For Media Type
Gases
Operating Pressure - Maximum
750 psi
Operating Temperature - Minimum
-65 Degrees F
Fitting Side 1 Connection Type
Flared

Description

Male Elbow, 45 Degrees, Fitting Material Brass, Flare Angle 45 Degrees , Application Natural Gases, LP Gases, Fitting Side A Connection Type Flared, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Thread Size 3/4 In.-16, Maximum Operating Pressure 750 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 1/16 in, Specific Fitting Shape 45 Degrees Forged Elbow Adapter, Standards SAE J512, SAE J513

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.