Shop PARKER
See all product information
Create Account
Male JIC 37 Degrees - Rigid
Mfr # 20320-10-10
Zoro # G724883511
product price:Â
$
46.19
/ea
Key Features
Overall Length
2.88 in
Thread Size
7/8"-14
For Hose O.D.
7/8 in
For Hose I.D.
1/2 in
Hose Fitting A Size
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20320-10-10
- Zoro #
- G724883511
- UPC #
- -
- Country of Origin
- United States
- Item
- Hydraulic Hose Fitting
- For Hose O.D.
- 7/8 in
- For Hose I.D.
- 1/2 in
- Finish/Coating
- Trivalent Chromate Zinc
- Max. Working Pressure @ 70 F
- 1,750 psi
- Hose Fitting A Connection Type
- Threaded
- Standards
- SAE 100R5
- Series
- 20
- For Use With Hose Series
- 201, 206, 221FR, 266, SS25UL
Description
Hydraulic Hose Fitting, For Hose Dash Size -10, For Use With Hose Series 201, 206, 221FR, 266, SS25UL, For Hose I.D. 1/2 in, 1,750 psi, Fitting Shape Straight, Thread Size 7/8 In.-14, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 5/8 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type Threaded, Hose Fitting B Connection Type Hose Barb, For Hose O.D. 7/8 in, Trivalent Chromate Zinc, Overall Length 2.88 in, SAE 100R5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.