Shop PARKER
See all product information
Create Account
Male NPTF Pipe - Rigid
- Mfr # 20120-2-4
- Zoro # G924882635
product price:Â
$
21.29
/ea
Key Features
For Use With Hose Series
201, 206, 221FR, 266, SS25UL
Thread Size
1/8"-27
Series
20
Hose Fitting A Connection Type
Threaded
Max. Working Pressure @ 70 F
3,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20120-2-4
- Zoro #
- G924882635
- UPC #
- -
- Country of Origin
- United States
- For Use With Hose Series
- 201, 206, 221FR, 266, SS25UL
- Series
- 20
- Hose Fitting A Connection Type
- Threaded
- Max. Working Pressure @ 70 F
- 3,000 psi
- Standards
- SAE 100R5
- Finish/Coating
- Trivalent Chromate Zinc
- For Hose I.D.
- 3/16 in
- For Hose O.D.
- 1/4 in
- Item
- Hydraulic Hose Fitting
Description
Hydraulic Hose Fitting, For Hose Dash Size -2, For Use With Hose Series 201, 206, 221FR, 266, SS25UL, For Hose I.D. 3/16 in, 3,000 psi, Fitting Shape Straight, Thread Size 1/8 In.-27, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 1/8 in, Hose Fitting B Size 3/16 in, Hose Fitting A Connection Type Threaded, Hose Fitting B Connection Type Hose Barb, For Hose O.D. 1/4 in, Trivalent Chromate Zinc, Overall Length 1.72 in, SAE 100R5