Shop PARKER
See all product information
Create Account
Male JIC 37 - Rigid
Mfr # 10326-4-4
Zoro # G724881982
product price:Â
$
13.59
/ea
Key Features
Series
26
Standards
SAE J516
For Use With Hose Series
201, 206, 213, 221FR, 244, 266, 285, 293, SS23CG
Max. Working Pressure @ 70 F
5,000 psi
Hose Fitting B Size
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10326-4-4
- Zoro #
- G724881982
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hose Fitting B Size
- 3/16 in
- Hose Fitting A Size
- 1/4 in
- Thread Size
- 7/16"-20
Details
- Series
- 26
- Standards
- SAE J516
- For Use With Hose Series
- 201, 206, 213, 221FR, 244, 266, 285, 293, SS23CG
- Max. Working Pressure @ 70 F
- 5,000 psi
- For Hose I.D.
- 3/16 in
- Item
- Hydraulic Crimp Fitting
- Hose Fitting A Connection Type
- Threaded
Description
Hydraulic Crimp Fitting, For Hose Dash Size -4, For Use With Hose Series 201, 206, 213, 221FR, 244, 266, 285, 293, SS23CG, For Hose I.D. 3/16 in, Thread Size 7/16 In.-20, Fitting Shape Straight, Rigid, 5,000 psi, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 1/4 in, Hose Fitting B Size 3/16 in, Hose Fitting A Connection Type Threaded, Hose Fitting B Connection Type Crimp, SAE J516
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov