Shop PARKER
See all product information
Create Account
Male NPTF Pipe - Rigid
- Mfr # 10126-6-6
- Zoro # G224882908
product price:Â
$
13.25
/ea
Key Features
For Hose I.D.
5/16 in
Standards
SAE J516
Max. Working Pressure @ 70 F
4,500 psi
Hose Fitting A Connection Type
Threaded
Hose Fitting A Size
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10126-6-6
- Zoro #
- G224882908
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hose Fitting A Size
- 3/8 in
- Hose Fitting B Size
- 5/16 in
- Thread Size
- 3/8"-18
Details
- For Hose I.D.
- 5/16 in
- Standards
- SAE J516
- Max. Working Pressure @ 70 F
- 4,500 psi
- Hose Fitting A Connection Type
- Threaded
- For Use With Hose Series
- 201, 206, 213, 221FR, 244, 266, 285, 293, SS23CG
- Item
- Hydraulic Crimp Fitting
- Series
- 26
Description
Hydraulic Crimp Fitting, For Hose Dash Size -6, For Use With Hose Series 201, 206, 213, 221FR, 244, 266, 285, 293, SS23CG, For Hose I.D. 5/16 in, Thread Size 3/8 In.-18, Fitting Shape Straight, Rigid, 4,500 psi, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 3/8 in, Hose Fitting B Size 5/16 in, Hose Fitting A Connection Type Threaded, Hose Fitting B Connection Type Crimp, SAE J516
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.