Shop PARKER
See all product information
Create Account
Male NPTF Pipe - Rigid
- Mfr # 20120-12-12
- Zoro # G324881801
product price:Â
$
68.15
/ea
Key Features
Hose Fitting B Size
5/8 in
For Use With Hose Series
201, 206, 221FR, 266, SS25UL
Finish/Coating
Trivalent Chromate Zinc
For Hose I.D.
5/8 in
Overall Length
3.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20120-12-12
- Zoro #
- G324881801
- UPC #
- -
- Country of Origin
- United States
- For Use With Hose Series
- 201, 206, 221FR, 266, SS25UL
- Finish/Coating
- Trivalent Chromate Zinc
- For Hose I.D.
- 5/8 in
- Item
- Hydraulic Hose Fitting
- For Hose O.D.
- 1 in
- Hose Fitting A Connection Type
- Threaded
- Series
- 20
- Standards
- SAE 100R5
- Max. Working Pressure @ 70 F
- 1,500 psi
Description
Hydraulic Hose Fitting, For Hose Dash Size -12, For Use With Hose Series 201, 206, 221FR, 266, SS25UL, For Hose I.D. 5/8 in, 1,500 psi, Fitting Shape Straight, Thread Size 3/4 In.-14, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 3/4 in, Hose Fitting B Size 5/8 in, Hose Fitting A Connection Type Threaded, Hose Fitting B Connection Type Hose Barb, For Hose O.D. 1 in, Trivalent Chromate Zinc, Overall Length 3.25 in, SAE 100R5