Shop PARKER
See all product information
Create Account
Male NPTF Pipe - Rigid
- Mfr # 20120-8-8
- Zoro # G724881050
product price:Â
$
35.49
/ea
Key Features
Hose Fitting A Connection Type
Threaded
For Hose I.D.
7/16 in
Hose Fitting A Size
1/2 in
Thread Size
1/2"-14
Max. Working Pressure @ 70 F
2,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20120-8-8
- Zoro #
- G724881050
- UPC #
- -
- Country of Origin
- United States
- Hose Fitting A Connection Type
- Threaded
- For Hose I.D.
- 7/16 in
- Max. Working Pressure @ 70 F
- 2,000 psi
- For Hose O.D.
- 3/4 in
- Item
- Hydraulic Hose Fitting
- Series
- 20
- For Use With Hose Series
- 201, 206, 221FR, 266, SS25UL
- Standards
- SAE 100R5
- Finish/Coating
- Trivalent Chromate Zinc
Description
Hydraulic Hose Fitting, For Hose Dash Size -8, For Use With Hose Series 201, 206, 221FR, 266, SS25UL, For Hose I.D. 7/16 in, 2,000 psi, Fitting Shape Straight, Thread Size 1/2 In.-14, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 1/2 in, Hose Fitting B Size 7/16 in, Hose Fitting A Connection Type Threaded, Hose Fitting B Connection Type Hose Barb, For Hose O.D. 3/4 in, Trivalent Chromate Zinc, Overall Length 2.73 in, SAE 100R5