This item is Discontinued.

Parker Manifold, 303 Stainless Steel, 4 Outlets 4C204

Manifold, 303 Stainless Steel, 4 Outlets (Discontinued)

  • Mfr # 4C204
  • Zoro # G1204741
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4C204
Zoro #
G1204741
UPC #
-
Country of Origin
United States

Dimensions

Outlet Size
1/4 in
Mounting Hole Size
0.2 in
Inlet Size
1/4 in
Overall Height
1-1/4 in
Overall Width
1-1/4 in
Overall Length
5-1/2 in
Outlet Connection Size
1/4 in
Mounting Hole Diameter
0.2 in
Inlet Connection Size
1/4 in

Details

Item
Pipe Manifold Fitting
Max. Pressure
950 psi
Temp. Range
32 Degrees to 240 Degrees F
Number of Inlets
2
Number of Outlets
4
Pipe Fitting Material
303 Stainless Steel
Fitting Connection Type
FNPT
For Use With
Solenoid Cartridge Valves
Outlet Connection Gender
Female
Number of Mounting Holes
3
Inlet Connection Gender
Female
For Use On
Solenoid Cartridge Valves
Flow Direction
Inline
Minimum Operating Temperature
32 Degrees F
Maximum Operating Pressure
950 psi
Manifold Material
Stainless Steel
Outlet Spacing
1 3/16 in
Outlet Connection Type
NPT
Inlet Connection Type
NPT
Maximum Operating Temperature
240 Degrees F
Manifold Material Grade
303
Number of Mounting Holess
3
Operating Temperature - Maximum
240 Degrees F
Outlet Flow Direction
Inline
Manifold Stainless Steel Grade
303
Compatible Product Type
Solenoid Cartridge Valves
Operating Pressure - Maximum
950 psi
Operating Temperature - Minimum
32 Degrees F

Description

Pipe Manifold Fitting, Flow Direction Inline, Inlet Connection Gender Female, Inlet Connection Size 1/4 in, Inlet Connection Type NPT, Manifold Material Stainless Steel, Manifold Material Finish Not Applicable, Manifold Material Grade 303, Maximum Operating Pressure 950 psi, Maximum Operating Temperature 240 Degrees F, Minimum Operating Temperature 32 Degrees F, Number of Inlets 2, Number of Mounting Holes 3, Number of Outlets 4, Outlet Connection Gender Female, Outlet Connection Size 1/4 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.