Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Parker Manifold, 303 Stainless Steel, 6 Outlets 4C206

Manifold, 303 Stainless Steel, 6 Outlets (Discontinued)

  • Mfr # 4C206
  • Zoro # G1204680
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4C206
Zoro #
G1204680
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/4 in
Outlet Size
1/4 in
Overall Length
7.95 in
Overall Width
1.25 in
Overall Height
1.25 in
Mounting Hole Size
0.2 in
Inlet Connection Size
1/4 in
Mounting Hole Diameter
0.2 in
Outlet Connection Size
1/4 in

Details

Item
Pipe Manifold Fitting
Pipe Fitting Material
303 Stainless Steel
Number of Inlets
2
Number of Outlets
6
Max. Pressure
950 psi
Temp. Range
32 Degrees to 240 Degrees F
Fitting Connection Type
FNPT
For Use With
Solenoid Cartridge Valves
Outlet Spacing
1 3/16 in
Maximum Operating Pressure
950 psi
Number of Mounting Holes
5
Maximum Operating Temperature
240 Degrees F
Inlet Connection Type
NPT
Minimum Operating Temperature
32 Degrees F
Outlet Connection Type
NPT
Manifold Material
Stainless Steel
Inlet Connection Gender
Female
Manifold Material Grade
303
Outlet Connection Gender
Female
For Use On
Solenoid Cartridge Valves
Flow Direction
Inline
Operating Temperature - Minimum
32 Degrees F
Number of Mounting Holess
5
Manifold Stainless Steel Grade
303
Operating Temperature - Maximum
240 Degrees F
Outlet Flow Direction
Inline
Operating Pressure - Maximum
950 psi
Compatible Product Type
Solenoid Cartridge Valves

Description

Pipe Manifold Fitting, Flow Direction Inline, Inlet Connection Gender Female, Inlet Connection Size 1/4 in, Inlet Connection Type NPT, Manifold Material Stainless Steel, Manifold Material Finish Not Applicable, Manifold Material Grade 303, Maximum Operating Pressure 950 psi, Maximum Operating Temperature 240 Degrees F, Minimum Operating Temperature 32 Degrees F, Number of Inlets 2, Number of Mounting Holes 5, Number of Outlets 6, Outlet Connection Gender Female, Outlet Connection Size 1/4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.