Zoro Homepage

Manifold, Anodized Aluminum, 4 Outlets

  • Mfr # 4A204

  • Zoro # G1204769


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Anodized Aluminum
Number of Inlets
2
Number of Outlets
4
Inlet Size
1/4 in
Max. Pressure
950 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4A204
Zoro #
G1204769
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/4 in
Outlet Size
1/4 in
Overall Length
5.5 in
Overall Width
1.25 in
Overall Height
1.25 in
Mounting Hole Size
0.2 in
Outlet Connection Size
1/4 in
Mounting Hole Diameter
0.2 in
Inlet Connection Size
1/4 in

Description

Pipe Manifold Fitting, Flow Direction Inline, Inlet Connection Gender Female, Inlet Connection Size 1/4 in, Inlet Connection Type NPT, Manifold Material Aluminum, Manifold Material Finish Not Applicable, Manifold Material Grade 6061, Maximum Operating Pressure 950 psi, Maximum Operating Temperature 240 Degrees F, Minimum Operating Temperature 32 Degrees F, Number of Inlets 2, Number of Mounting Holes 3, Number of Outlets 4, Outlet Connection Gender Female, Outlet Connection Size 1/4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.