Zoro Homepage

Manual 2-Way Ball Valve, Barb, Polypro

  • Mfr # PBPP6VUC6

  • Zoro # G004988684


product price: $8.59
/ea

Key Features

Ball Material
PSU
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBPP6VUC6
Zoro #
G004988684
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3/8 in
Overall Length
2.91 in
Handle Height
1.42 in
Nominal Valve Size
3/8 in
Connection Size - Side 2
3/8 in
Connection Size - Side 1
3/8 in

Details

Ball Material
PSU
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
For Media
Water
Connection Type
Tube x Tube
Item
Manual Two-Way Ball Valve
Body Material
Polypropylene
Compliance
ISO 9001:2015
Handle Type
Lever
Stem Material
PSU
Hose I.D.
3/8 in
Handle Material
Acetal
Temp. Range
0 Degrees to 212 Degrees F
Max. Pressure
150 PSI
Standards
FDA
Seat Material
EPDM
Features
Bi-directional Flow for Maximum Productivity, Built in LIQUIfit, Low Profile Design Allows for Easy Assembly, TrueSeal and Par-Barb connection
Seal Material
EPDM
Stem Type
Blowout Resistant
Maximum Pressure - Steam
125 PSI
Connection Type - Side 2
Barb
Handle - Locking
Non-Locking
Maximum Pressure - Combustible Gas
Not Rated
Operating Temperature - Minimum
0 Degrees F
Vented Ball Valve
Non-Vented
NSF Certifications for Food and Drinking Water
NSF 51
Color - Valve Handle
Gray
Operating Temperature - Maximum
212 Degrees F
Connection Gender - Side 2
Male
3-A Standard Compliance
Meets 3A Sanitary Standards
Vacuum Service Rating
Not Rated
Connection Gender - Side 1
Male
Connection Type - Side 1
Barb

Description

Manual Two-Way Ball Valve, Body Material Polypropylene, For Media Water, Valve Construction One-Piece, Nominal Valve Size 3/8 in, Valve Body Style Straight, 3-A Standard Compliance Meets 3A Sanitary Standards, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Steam 125 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Rated, Ball Material PSU, Ball Port Style Full Port, Handle - Locking Non-Locking

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.