Zoro Homepage

Manual 2-Way Ball Valve, Comp, 316 SS

  • Mfr # 8A-SWB8L-RT-T-SS-LD-GR

  • Zoro # G405386287


product price: $500.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 Stainless Steel
Body Style
Straight
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Three-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8A-SWB8L-RT-T-SS-LD-GR
Zoro #
G405386287
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/2 in
Overall Length
4.06 in
Connection Size - Side 1
1/2 in
Connection Size - Side 2
1/2 in
Handle Length
3.94 in
Nominal Valve Size
1/2 in

Details

Ball Material
316 Stainless Steel
Body Style
Straight
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Three-Piece
For Media
Air, Corrosive Chemicals, Natural Gas, Non-Potable Water
Connection Type
Comp. x Comp.
Item
Manual Two-Way Ball Valve
Max. Pressure
2,500 PSI
Handle Type
Lever
Compliance
ASTM2500-ISO-15848-1, ISO 15848 -1:(2006)E Testing, ISO FE AH-CO1-SSA1-t(RT,180 Degrees C) - ANSI2500-ISO-15848-1
Features
100% Factory Tested, Blow Out Resistant Stem, Four Bolt Construction, Free Floating Ball Design Allows for Seat Wear Compensation, Fully Enclosed Body Bolting, Iso-Type Actuator Mounting Design, Low Internal Volume, Pneumatic and Electric Actuation Options, Self-Compensating Stem Seal, Spring-Loaded Seats
Stem Material
316 Stainless Steel
Seat Material
RPTFE
Handle Material
304 Stainless Steel, PVC
Temp. Range
-65 Degrees to 350 Degrees F
Stem Type
Blowout Resistant
Body Material
316 Stainless Steel
Seal Material
PTFE
Color - Valve Handle
Green
Maximum Pressure - Combustible Gas
Not Rated
Operating Temperature - Maximum
350 Degrees F
3-A Standard Compliance
Not Rated
Operating Temperature - Minimum
-54 Degrees F
Vacuum Service Rating
Not Rated
Connection Type - Side 2
Sweat
Included Mounting
ISO 5211 Actuator Mounting Pad
Connection Type - Side 1
Sweat
Maximum Pressure - Steam
Not Rated
Vented Ball Valve
Non-Vented
Handle - Locking
Locking
Coefficient of Volume (Cv)
6.4
Valve Series
SWB

Description

Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Air, Corrosive Chemicals, Natural Gas, Non-Potable Water, Valve Construction Three-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 2,500 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Rated, Ball Material 316 Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.