Zoro Homepage

Manual 2-Way Ball Valve, NPT, 316 SS

  • Mfr # HPBXB8FFHP

  • Zoro # G208446478


product price: $497.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPBXB8FFHP
Zoro #
G208446478
UPC #
-
Country of Origin
United Kingdom

Dimensions

Pipe Size
1/2 in
Overall Length
3.83 in
Handle Length
6.53 in
Connection Size - Side 2
1/2 in
Connection Size - Side 1
1/2 in
Nominal Valve Size
1/2 in

Details

Ball Material
316 Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Air, Corrosive Chemicals, Natural Gas, Non-Potable Water
Connection Type
FNPT x FNPT
Item
Manual Two-Way Ball Valve
Body Material
316 Stainless Steel
Handle Material
304 Stainless Steel, PVC
Compliance
ANSI B31.1
Temp. Range
-65 Degrees to 450 Degrees F
Max. Pressure
10,000 PSI
Seat Material
PEEK
Stem Material
316 Stainless Steel
Handle Type
Lever
Seal Material
PTFE
Stem Type
Blowout Resistant
Features
4:1 Pressure Boundary Designed Safety Factor, Anti Blowout Stem, Anti Static, Bubble Tight Shutoff, Connector Thread Environmentally Sealed, Floating Ball Principal with Dynamic Response Seats Featuring Inherent Self Relief, Full Hydrostatic and Low Pressure Air Tested, Low Torque Operation, Minimal Leakage Paths
Handle - Locking
Non-Locking
Operating Temperature - Maximum
450 Degrees F
Vacuum Service Rating
Not Rated
Operating Temperature - Minimum
-65 Degrees F
Vented Ball Valve
Non-Vented
3-A Standard Compliance
Not Rated
Maximum Pressure - Combustible Gas
Not Rated
Color - Valve Handle
Blue
Connection Gender - Side 2
Female
Connection Gender - Side 1
Female
Maximum Pressure - Steam
Not Rated
Connection Type - Side 2
NPT
Coefficient of Volume (Cv)
15
Connection Type - Side 1
NPT
Valve Series
Hi-Pro

Description

Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Air, Corrosive Chemicals, Natural Gas, Non-Potable Water, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 10,000 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Rated, Ball Material 316 Stainless Steel

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.