Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual 2-Way Ball Valve, Push, Polypro

  • Mfr # LFPP4VME2

  • Zoro # G504988627


product price: $8.89
/ea

Key Features

Ball Material
PSU
Body Style
Angle
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFPP4VME2
Zoro #
G504988627
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/4 in
Overall Length
1.74 in
Nominal Valve Size
1/8 in
Connection Size - Side 2
1/8 in
Connection Size - Side 1
1/4 in
Handle Height
2 in

Details

Ball Material
PSU
Body Style
Angle
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
For Media
Water
Connection Type
Tube x MNPTF
Item
Manual Two-Way Ball Valve
Stem Type
Blowout Resistant
Handle Material
Acetal
Max. Pressure
150 PSI
Body Material
Polypropylene
Seat Material
EPDM
Seal Material
EPDM
Features
Bi-directional Flow for Maximum Productivity, Built in LIQUIfit, Low Profile Design Allows for Easy Assembly, TrueSeal and Par-Barb connection
Handle Type
Lever
Temp. Range
35 Degrees to 200 Degrees F
Standards
FDA
Stem Material
PSU
Compliance
ISO 9001:2015
Vacuum Service Rating
Not Rated
3-A Standard Compliance
Meets 3A Sanitary Standards
Color - Valve Handle
Gray
Vented Ball Valve
Non-Vented
Connection Gender - Side 1
Female
Maximum Pressure - Steam
Not Rated
Connection Type - Side 1
Push
Connection Gender - Side 2
Male
Color - Valve Body
White
Operating Temperature - Minimum
35 Degrees F
Connection Type - Side 2
NPT
Maximum Pressure - Combustible Gas
Not Rated
Handle - Locking
Non-Locking
NSF Certifications for Food and Drinking Water
NSF 51, NSF 61
Operating Temperature - Maximum
200 Degrees F

Description

Manual Two-Way Ball Valve, Body Material Polypropylene, For Media Water, Valve Construction One-Piece, Nominal Valve Size 1/8 in, Valve Body Style Angle, 3-A Standard Compliance Meets 3A Sanitary Standards, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Rated, Ball Material PSU, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.