Zoro Homepage

Manual Air Control Valve, 4-Way, 1/2In NPT

  • Mfr # M05445143

  • Zoro # G3311296


product price: $742.99
/ea
Free Shipping & Returns

Key Features

Actuator/Return
Lever/Detent
Center Position
Closed
Coefficient of Volume
5.2
Series
M0
Number of Ways
Four-Way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M05445143
Zoro #
G3311296
UPC #
094705252055
Country of Origin
United States

Dimensions

Overall Height
2 1/2 in
Overall Length
10 1/4 in
Overall Width
8 1/8 in
Valve Port Size
1/2 in
Pipe Size
1/2"
Valve Port Connection Size
1/2 in

Details

Item
Manual Air Control Valve
Actuator/Return
Lever/Detent
Center Position
Closed
Coefficient of Volume
5.2
Series
M0
Number of Ways
Four-Way
Number of Positions
Three-Position
Body Material
Bronze
Valve Ways and Positions
4-Way/3-Position
Connection
NPT
Max. Pressure
215 psi
Valve Actuator / Return
Lever / Detent
CFM
5.2
Max. CFM - Valves
5.2 cfm
Valve Temp. Range
-15 Degrees to 200 Degrees F
Temp. Range
-15 Degrees to 200 Degrees F
Air Valve Type
4-Way, 3-Position
Valve Max. Pressure Rating
215 psi
Vacuum Rating
Vacuum Operable
Valve Port Connection Gender
Female
Actuator Color
Black
Return Action
Detent
Product Type
Manual Air Control Valve
Valve Port Connection Type
NPT
Exhaust Port Connection Type
Threaded
Body Style
Inline
Exhaust Port Connection Gender
Female
For Media
Air, Hydraulic Oil
Operating Temperature - Minimum
-15 Degrees F
Operating Pressure - Maximum
215 psi
Coefficient of Volume (Cv)
5.2
Number of Ports
5
Flow Rate - Maximum
5.2 scfm
Lubrication
Lubrication Required
Operating Pressure - Minimum
-14.5 psi
Operating Temperature - Maximum
200 Degrees F
Actuator Type
Lever

Description

Manual Air Control Valve, Valve Ways and Positions 4-Way/3-Position, Valve Port Size 1/2 in, Connection NPT, Valve Actuator / Return Lever / Detent, Max. CFM - Valves 5.2 cfm, Valve Max. Pressure Rating 215 psi, Valve Temp. Range -15 Degrees to 200 Degrees F, Center Position Closed, Coefficient of Volume 5.2, Body Material Bronze, Overall Length 10 1/4 in, Overall Height 2 1/2 in, Overall Width 8 1/8 in, Series M0, Manual Air Control Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.