Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Air Control Valve, 4-Way, 1/4In NPT

  • Mfr # 529831000

  • Zoro # G3348764


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Actuator/Return
Lever/Manual
Center Position
Exhaust
Coefficient of Volume
0.8
Series
DirectAir 4
Number of Ways
Four-Way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
529831000
Zoro #
G3348764
UPC #
000529831000
Country of Origin
United States

Dimensions

Overall Height
4 1/16 in
Overall Length
5 3/4 in
Overall Width
1 1/16 in
Valve Port Size
1/4 in
Pipe Size
1/4"
Exhaust Port Connection Size
1/4 in
Valve Port Connection Size
1/4 in

Details

Item
Manual Air Control Valve
Actuator/Return
Lever/Manual
Center Position
Exhaust
Coefficient of Volume
0.8
Series
DirectAir 4
Number of Ways
Four-Way
Number of Positions
Three-Position
Max. Pressure
150 psi
Max. CFM - Valves
0.83 cfm
Connection
NPT
Body Material
Aluminum
Valve Ways and Positions
4-Way/3-Position
Valve Actuator / Return
Lever / Manual
Valve Temp. Range
32 Degrees to 175 Degrees F
Temp. Range
32 Degrees to 175 Degrees F
Air Valve Type
4-Way, 3-Position
Valve Max. Pressure Rating
150 psi
Application
Assembly Lines, Conveyance, Industrial, Packaging
Seal Material
Buna-N
Operating Pressure - Minimum
0 psi
Operating Temperature - Maximum
175 Degrees F
Vacuum Rating
Vacuum Operable
Standards
CE Certified, RoHS Compliant
Spacer Material
Zinc
Valve Port Connection Gender
Female
Product Type
Manual Air Control Valve
Flow Rate - Maximum
0.83 scfm
Coefficient of Volume (Cv)
0.83
Poppet Material
Nylon
Valve Port Connection Type
NPT
Number of Ports
5
Exhaust Port Connection Gender
Female
Lubrication
Lubrication Not Required
Actuator Color
Black
For Media
Air
Actuator Type
Lever
Operating Temperature - Minimum
32 Degrees F
Exhaust Port Connection Type
Threaded
Bushing Material
Brass
Body Style
Inline
Return Action
Manual Return
Valve Type
Spool
Operating Pressure - Maximum
150 psi

Description

Manual Air Control Valve, Valve Ways and Positions 4-Way/3-Position, Valve Port Size 1/4 in, Connection NPT, Valve Actuator / Return Lever / Manual, Max. CFM - Valves 0.83 cfm, Valve Max. Pressure Rating 150 psi, Valve Temp. Range 32 Degrees to 175 Degrees F, Center Position Exhaust, Coefficient of Volume 0.8, Body Material Aluminum, Overall Length 5 3/4 in, Overall Height 4 1/16 in, Overall Width 1 1/16 in, Series DirectAir 4, Manual Air Control Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.