This item is Discontinued.

Parker Metal Bowl Kit, Zinc PS726P

Metal Bowl Kit, Zinc (Discontinued)

  • Mfr # PS726P
  • Zoro # G4863494
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS726P
Zoro #
G4863494
UPC #
-
Country of Origin
United States

Details

Fits
06A, 06E, 06F, 06G
For Use with Stock Number
06E14B18AC, 06E24B18AC, 06E34B18AC, 06F14BC, 06F24BC, 06F34BC, 16A14B18A4BC, 16A18B18A4BC, 16A24B18A4BC, 16A28B18A4BC, 16A34B18A4BC, 16A38B18A4BC, 16G14B18A4BC, 16G18B18A4BC, 16G24B18A4BC, 16G28B18A4BC, 16G34B18A4BC
Includes
Metal Bowl and Automatic Drain
For Use On
06A, 06E, 06F, 06G
Item
Metal Bowl Kit
Material
Zinc
Compatible with Manufacturer Part Number
06E14B18AC, 06E24B18AC, 06E34B18AC, 06F14BC, 06F24BC, 06F34BC, 16A14B18A4BC, 16A18B18A4BC, 16A24B18A4BC, 16A28B18A4BC, 16A34B18A4BC, 16A38B18A4BC, 16G14B18A4BC, 16G18B18A4BC, 16G24B18A4BC, 16G28B18A4BC, 16G34B18A4BC
Series
PAII
Compatible with Brand
Parker
Primary Body Material
Zinc
Drain Type
Automatic Float Drain
Body Material
Zinc

Description

Metal Bowl Kit, Compatible with Manufacturer Part Number 06E14B18AC, 06E24B18AC, 06E34B18AC, 06F14BC, 06F24BC, 06F34BC, 16A14B18A4BC, 16A18B18A4BC, 16A24B18A4BC, 16A28B18A4BC, 16A34B18A4BC, 16A38B18A4BC, 16G14B18A4BC, 16G18B18A4BC, 16G24B18A4BC, 16G28B18A4BC, 16G34B18A4BC, Series PAII, Body Material Zinc, Compatible with Brand Parker, Drain Type Automatic Float Drain, Includes Metal Bowl and Automatic Drain

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.