Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PS729P
Zoro #
G4863503
UPC #
-
Country of Origin
United States
Details
Max. Pressure (PSI)
250 psi
Max. Temp. (F)
175 Degrees F
Max. Working Pressure (PSI)
250
Fits
16A, 16G, 16L
Item
Metal Bowl Kit
For Use with Stock Number
16A14B18A4BC, 16A18B18A4BC, 16A24B18A4BC, 16A28B18A4BC, 16A34B18A4BC, 16A38B18A4BC, 16G14B18A4BC, 16G18B18A4BC, 16G24B18A4BC, 16G28B18A4BC, 16G34B18A4BC, 16G38B18A4BC, 16L14BE, 16L24BE, 16L34BE
For Use On
16A, 16G, 16L
Includes
Manual Drain, Metal Bowl, Sight Glass
Material
Zinc
Compatible with Manufacturer Part Number
16A14B18A4BC, 16A18B18A4BC, 16A24B18A4BC, 16A28B18A4BC, 16A34B18A4BC, 16A38B18A4BC, 16G14B18A4BC, 16G18B18A4BC, 16G24B18A4BC, 16G28B18A4BC, 16G34B18A4BC, 16G38B18A4BC, 16L14BE, 16L24BE, 16L34BE
Compatible with Brand
Parker
Series
PAII
Primary Body Material
Zinc
Drain Type
Twist Drain
Body Material
Zinc
Description
Metal Bowl Kit, Compatible with Manufacturer Part Number 16A14B18A4BC, 16A18B18A4BC, 16A24B18A4BC, 16A28B18A4BC, 16A34B18A4BC, 16A38B18A4BC, 16G14B18A4BC, 16G18B18A4BC, 16G24B18A4BC, 16G28B18A4BC, 16G34B18A4BC, 16G38B18A4BC, 16L14BE, 16L24BE, 16L34BE, Series PAII, Body Material Zinc, Compatible with Brand Parker, Drain Type Twist Drain, Includes Manual Drain, Metal Bowl, Sight Glass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.