This item is Discontinued.

Parker Metering Valve, Brass, 1/2 NPT, 15 GPM Max MV800B

Metering Valve, Brass, 1/2 NPT, 15 GPM Max (Discontinued)

  • Mfr # MV800B
  • Zoro # G2429192
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MV800B
Zoro #
G2429192
UPC #
-
Country of Origin
United States

Dimensions

Inlet Port Size - Hydraulic Valves
1/2" NPT
Outlet Port Size - Hydraulic Valves
1/2" NPT
Height (In.)
5.09
Length (In.)
2.62
Width (In.)
1.25
Pipe Size
1/2"

Details

Valve Type - Hydraulic Valves
Hydraulic Needle Valve
Max. Flow - Hydraulic Valves
15.0 gpm
Body Material - Hydraulic Valves
Brass
Max. Pressure - Hydraulic Valves
2000 psi
Ball Valve Product Group
Manual
Body Material
Brass
Connection Type
NPT
Reverse Free Flow
No
Item
Metering Valve

Description

Metering Valve, Hydraulic Needle Valve, Max. Flow - Hydraulic Valves 15.0 gpm, Max. Pressure - Hydraulic Valves 2000 psi, Inlet Port Size - Hydraulic Valves 1/2 in NPT, Outlet Port Size - Hydraulic Valves 1/2 in NPT, Body Material - Hydraulic Valves Brass, No Reverse Free Flow, Height (In.) 5.09, Length (In.) 2.62, Width (In.) 1.25, For Use With -

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.