Zoro Homepage

Metric Compression Fitting, Brass,

  • Mfr # 222P-6-MI22

  • Zoro # G005277695


product price: $7.99
/ea

Key Features

Specific Fitting Shape
Adapter Pipe to Pipe
Pipe Fitting Material
Brass
Standards
SAE J530, SAE J531
Maximum Operating Pressure
1000 psi
Fitting Side A Gender
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
222P-6-MI22
Zoro #
G005277695
UPC #
-
Country of Origin
United States

Dimensions

Fitting Side B Nominal Pipe Size
3/8 in

Details

Item
Brass Metric Compression Fitting
Specific Fitting Shape
Adapter Pipe to Pipe
Pipe Fitting Material
Brass
Standards
SAE J530, SAE J531
Maximum Operating Pressure
1000 psi
Fitting Side A Gender
Male
Class
Class 400
Fitting Side A Type
ISO
Fitting Side B Gender
Female
Fitting Side B Type
NPT

Description

Adapter Pipe to Pipe, Brass, Class Class 400, Male, ISO, 3/8 in, Female, NPT, 1000 psi Maximum Operating Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.