Zoro Homepage

Metric DOT Push-to-Connect Fitting, Composite, Black

  • Mfr # 369PTCR-10-MA16

  • Zoro # G204860117


product price: $28.49
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow Adapter
Color
Black
System of Measurement
Imperial/Metric
Standards
DOT FMVSS 571.106, SAE J1131, SAE J2494-3
Overall Length
2 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
369PTCR-10-MA16
Zoro #
G204860117
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 15/16 in
Fitting Thread Size
M16
Fitting Side B Pipe Size
16 mm
Fitting Side A Tube Outer Diameter
5/8 in
Fitting Side 2 Pipe Size
16 mm
Fitting Side 1 Tube Outer Diameter
5/8 in

Description

Push-Fit Elbow Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Metric, Fitting Side B Pipe Size 16 mm, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Material Composite, Fitting Thread Size M16, Material Grade Not Applicable, Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 15/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.