Shop PARKER

Metric DOT Push-to-Connect Fitting, Composite, Black

  • Mfr # 379PTCR-10-MA12

  • Zoro # G204860155


product price:  $36.49
/ea

Key Features

Specific Fitting Shape
45 Degrees Swivel Elbow Adapter
Standards
DOT FMVSS 571.106, SAE J1131, SAE J2494-3
Color
Black
System of Measurement
Imperial/Metric
Application
Air
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
379PTCR-10-MA12
Zoro #
G204860155
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 7/32 in
Fitting Side A Tube Outer Diameter
5/8 in
Fitting Thread Size
M12
Fitting Side B Pipe Size
12 mm
Fitting Side 1 Tube Outer Diameter
5/8 in
Fitting Side 2 Pipe Size
12 mm

Details

Item
Push-Fit Elbow Fitting
Specific Fitting Shape
45 Degrees Swivel Elbow Adapter
Standards
DOT FMVSS 571.106, SAE J1131, SAE J2494-3
Color
Black
System of Measurement
Imperial/Metric
Application
Air
Fitting Side A Connection Type
Push-to-Connect
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
200 Degrees F
Compatible Tube Material
Nylon (Type A), Stainless Steel
Resistance Properties
Impact-Resistant
Release Type
Collet
Maximum Operating Pressure
250 psi
Fitting Side B Connection Type
Metric
Fitting Shape
45 Degrees Elbow
Fitting Material
Composite
Fitting Features
Swivel
For Media Type
Air
Fitting Side 2 Connection Type
Metric
Operating Pressure - Maximum
250 psi
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Series
PTC Composite
Connector Type
Adapter

Description

Push-Fit Elbow Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Metric, Fitting Side B Pipe Size 12 mm, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Material Composite, Fitting Thread Size M12, Material Grade Not Applicable, Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 7/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.