Zoro Homepage

Metric Metal Push-to-Connect Fitting, Brass, Silver

  • Mfr # 139PLP-8M

  • Zoro # G205653718


product price: $2.99
/ea

Key Features

Specific Fitting Shape
Plug
Fitting Connection Type
Push-to-Connect
Application
Food Process
Maximum Operating Temperature
302 Degrees F
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
139PLP-8M
Zoro #
G205653718
UPC #
-
Country of Origin
United States

Dimensions

Fitting Tube Size Outer Diameter
8 mm
Overall Length
29/32 in

Details

Item
Push-Fit Fitting Plug
Specific Fitting Shape
Plug
Fitting Connection Type
Push-to-Connect
Application
Food Process
Maximum Operating Temperature
302 Degrees F
Color
Silver
Fitting Material
Brass
Maximum Operating Pressure
290 psi
Material Grade
CA360
System of Measurement
Imperial
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Shape
Plug
Fitting Features
Rigid
Operating Pressure - Maximum
300 psi
Finish
Nickel-Plated
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
0 Degrees F
For Media Type
Food, Detergents, Oils, Potable Water, Gases

Description

Push-Fit Cap, Application Food Process, Fitting Connection Type Push-to-Connect, Fitting Material Brass, Fitting Tube Size Outer Diameter 8 mm, Material Grade CA360, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 302 Degrees F, Overall Length 29/32 in, Specific Fitting Shape Plug, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Color Silver, Compatible Copper Tube Size Not Applicable, Compatible Tube Hardness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.