Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Metal Push-to-Connect Fitting, Brass, Silver

  • Mfr # 165PLP-6M

  • Zoro # G305394078


product price: $5.19
/ea

Key Features

Specific Fitting Shape
90 Degrees Union Elbow
System of Measurement
Metric
Fitting Material
Brass
Compatible Tube Material
Nylon NR, Polyethylene E, Polyethylene EB, Polyethylene HDPE, Polyethylene PEFR, Polypropylene PP, Polypropylene PPB, Polyurethane HU, Polyurethane HUM
Minimum Operating Temperature
0 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
165PLP-6M
Zoro #
G305394078
UPC #
-
Country of Origin
United States

Dimensions

Fitting Side A Tube Outer Diameter
6 mm
Overall Length
20 1/8 mm
Fitting Side B Tube Outer Diameter
6 mm
Fitting Side 1 Tube Outer Diameter
6 mm
Fitting Side 2 Tube Outer Diameter
6 mm

Details

Item
Push-Fit Elbow Fitting
Specific Fitting Shape
90 Degrees Union Elbow
System of Measurement
Metric
Fitting Material
Brass
Compatible Tube Material
Nylon NR, Polyethylene E, Polyethylene EB, Polyethylene HDPE, Polyethylene PEFR, Polypropylene PP, Polypropylene PPB, Polyurethane HU, Polyurethane HUM
Minimum Operating Temperature
0 Degrees F
Maximum Operating Temperature
200 Degrees F
Compatible Tube Hardness
95 Shore A
Color
Silver
Maximum Operating Pressure
300 psi
Fitting Side A Connection Type
Push-to-Connect
Application
Cooling, Pneumatics
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Release Ring Material
Stainless Steel
Resistance Properties
Corrosion-Resistant, Mechanical-Resistant
Fitting Side B Connection Type
Push-to-Connect
Finish/Coating
Nickel Plated
Standards
FDA Approved, RoHS
Release Type
Ring
Fitting Shape
90 Degrees Elbow
Series
Prestolok
Fitting Side 2 Connection Type
Push-to-Connect
Material Grade
C37700
Fitting Side 1 Connection Type
Push-to-Connect
Finish
Nickel-Plated
Connector Type
Union
Operating Temperature - Minimum
0 Degrees F
Operating Temperature - Maximum
200 Degrees F
Operating Pressure - Maximum
300 psi

Description

Push-Fit Elbow Fitting, Application Cooling, Pneumatics, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 6 mm, Fitting Side B Tube Outer Diameter 6 mm, Fitting Material Brass, Material Grade C37700, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 20 1/8 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.