Zoro Homepage

Metric Metal Push-to-Connect Fitting, Brass, Silver

  • Mfr # 169PLP-6M-4G

  • Zoro # G605394099


product price: $6.19
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow Adapter
Minimum Operating Temperature
0 Degrees F
Compatible Tube Material
Nylon NR, Polyethylene E, Polyethylene EB, Polyethylene HDPE, Polyethylene PEFR, Polypropylene PP, Polypropylene PPB, Polyurethane HU, Polyurethane HUM
Fitting Material
Brass
Finish/Coating
Nickel Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
169PLP-6M-4G
Zoro #
G605394099
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
19 1/8 mm
Fitting Side A Tube Outer Diameter
6 mm
Fitting Side B Pipe Size
1/4 mm
Fitting Side 2 Pipe Size
1/4 mm
Fitting Side 1 Tube Outer Diameter
6 mm

Details

Item
Push-Fit Elbow Fitting
Specific Fitting Shape
90 Degrees Elbow Adapter
Minimum Operating Temperature
0 Degrees F
Compatible Tube Material
Nylon NR, Polyethylene E, Polyethylene EB, Polyethylene HDPE, Polyethylene PEFR, Polypropylene PP, Polypropylene PPB, Polyurethane HU, Polyurethane HUM
Fitting Material
Brass
Finish/Coating
Nickel Plated
Compatible Tube Hardness
95 Shore A
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Maximum Operating Pressure
300 psi
Release Ring Material
Stainless Steel
Fitting Side A Connection Type
Push-to-Connect
Resistance Properties
Corrosion-Resistant, Mechanical-Resistant
System of Measurement
Metric
Application
Cooling, Pneumatics
Color
Silver
Maximum Operating Temperature
200 Degrees F
Release Type
Ring
Fitting Side B Connection Type
BSPP
Standards
FDA Approved, RoHS
Fitting Shape
90 Degrees Elbow
Series
Prestolok
Fitting Side 2 Connection Type
BSPP
Operating Temperature - Minimum
0 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
Operating Pressure - Maximum
300 psi
Material Grade
C37700
Connector Type
Adapter
Finish
Nickel-Plated
Operating Temperature - Maximum
200 Degrees F

Description

Push-Fit Elbow Fitting, Application Cooling, Pneumatics, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type BSPP, Fitting Side B Pipe Size 1/4 mm, Fitting Side A Tube Outer Diameter 6 mm, Fitting Material Brass, Fitting Thread Size Not Applicable, Material Grade C37700, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 19 1/8 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.