Zoro Homepage

Metric Metal Push-to-Connect Fitting, Brass, Silver

  • Mfr # 172PLP-6M-6G

  • Zoro # G705444021


product price: $8.89
/ea

Key Features

Specific Fitting Shape
Tee
Fitting Material
Brass
Maximum Operating Pressure
300 psi
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Compatible Tube Hardness
90 Shore A, 95 Shore A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
172PLP-6M-6G
Zoro #
G705444021
UPC #
-
Country of Origin
United States

Dimensions

Fitting Side C Pipe Size
3/8 in
Fitting Thread Size
3/8"
Fitting Side B Tube Outer Diameter
6 mm
Overall Length
18 mm
Fitting Side 1 Tube Outer Diameter
6 mm
Fitting Side 2 Tube Outer Diameter
6 mm
Fitting Side 3 Pipe Size
3/8 in

Details

Item
Push-Fit Tee Fitting
Specific Fitting Shape
Tee
Fitting Material
Brass
Maximum Operating Pressure
300 psi
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Compatible Tube Hardness
90 Shore A, 95 Shore A
Fitting Side C Connection Type
BSPP
Compatible Tube Material
Nylon, Polyethylene, Polypropylene, Polyurethane
Fitting Side B Connection Type
Push-to-Connect
Color
Silver
Application
Vacuum
System of Measurement
Metric
Minimum Operating Temperature
0 Degrees F
Resistance Properties
Corrosion-Resistant
Release Ring Material
Stainless Steel
Finish/Coating
Nickel Plated
Maximum Operating Temperature
200 Degrees F
Fitting Side A Connection Type
Push-to-Connect
Release Type
Ring
Fitting Shape
Tee
Material Grade
C37700
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
0 Degrees F
Operating Pressure - Maximum
300 psi
Fitting Features
Swivel
Fitting Side 2 Connection Type
Push-to-Connect
Connector Type
Adapter
Fitting Side 3 Connection Type
BSPP
Fitting Side 1 Connection Type
Push-to-Connect
Finish
Nickel-Plated
For Media Type
Air, Gases, Oils

Description

Push-Fit Tee Fitting, Application Vacuum, Color Silver, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type BSPP, Material Grade C37700, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Side C Pipe Size 3/8 in, Fitting Side B Tube Outer Diameter 6 mm, Fitting Material Brass, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 18 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.