Zoro Homepage

Metric Metal Push-to-Connect Fitting, Brass, Silver

  • Mfr # 62PLP-6M-8M

  • Zoro # G205394154


product price: $8.79
/ea

Key Features

Specific Fitting Shape
Union Wye
Compatible Tube Material
Nylon NR, Polyethylene E, Polyethylene EB, Polyethylene HDPE, Polyethylene PEFR, Polypropylene PP, Polypropylene PPB, Polyurethane HU, Polyurethane HUM
System of Measurement
Metric
Fitting Side A Connection Type
Push-to-Connect
Fitting Side B Tube Outer Diameter
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62PLP-6M-8M
Zoro #
G205394154
UPC #
-
Country of Origin
United States

Dimensions

Fitting Side B Tube Outer Diameter
8 mm
Fitting Side A Tube Outer Diameter
6 mm
Overall Length
40 19/32 mm
Fitting Side 1 Tube Outer Diameter
6 mm
Fitting Side 2 Tube Outer Diameter
8 mm

Details

Item
Push-Fit Union Fitting
Specific Fitting Shape
Union Wye
Compatible Tube Material
Nylon NR, Polyethylene E, Polyethylene EB, Polyethylene HDPE, Polyethylene PEFR, Polypropylene PP, Polypropylene PPB, Polyurethane HU, Polyurethane HUM
System of Measurement
Metric
Fitting Side A Connection Type
Push-to-Connect
Release Ring Material
Stainless Steel
Resistance Properties
Corrosion-Resistant, Mechanical-Resistant
Release Type
Ring
Color
Silver
Standards
FDA Approved, RoHS
Maximum Operating Temperature
200 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Minimum Operating Temperature
0 Degrees F
Finish/Coating
Nickel Plated
Fitting Material
Brass
Compatible Tube Hardness
95 Shore A
Fitting Side B Connection Type
Push-to-Connect
Maximum Operating Pressure
300 psi
Application
Cooling, Pneumatics
Fitting Shape
Union
Fitting Side 2 Connection Type
Push-to-Connect
Connector Type
Union
Operating Pressure - Maximum
300 psi
Series
Prestolok
Operating Temperature - Maximum
200 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Minimum
0 Degrees F
Material Grade
C36000
Finish
Nickel-Plated

Description

Push-Fit Union Fitting, Application Cooling, Pneumatics, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 6 mm, Fitting Side B Tube Outer Diameter 8 mm, Fitting Material Brass, Material Grade C36000, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 40 19/32 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.