Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Metal Push-to-Connect Fitting, Brass, Silver

  • Mfr # 62PLP-6M

  • Zoro # G105394094


product price: $5.79
/ea

Key Features

Specific Fitting Shape
Union Wye
Fitting Side A Connection Type
Push-to-Connect
Release Ring Material
Stainless Steel
Resistance Properties
Corrosion-Resistant, Mechanical-Resistant
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62PLP-6M
Zoro #
G105394094
UPC #
-
Country of Origin
United States

Dimensions

Fitting Side B Tube Outer Diameter
6 mm
Fitting Side A Tube Outer Diameter
6 mm
Overall Length
34 13/32 mm
Fitting Side 1 Tube Outer Diameter
6 mm
Fitting Side 2 Tube Outer Diameter
6 mm

Details

Item
Push-Fit Union Fitting
Specific Fitting Shape
Union Wye
Fitting Side A Connection Type
Push-to-Connect
Release Ring Material
Stainless Steel
Resistance Properties
Corrosion-Resistant, Mechanical-Resistant
System of Measurement
Metric
Color
Silver
Release Type
Ring
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Standards
FDA Approved, RoHS
Compatible Tube Material
Nylon NR, Polyethylene E, Polyethylene EB, Polyethylene HDPE, Polyethylene PEFR, Polypropylene PP, Polypropylene PPB, Polyurethane HU, Polyurethane HUM
Minimum Operating Temperature
0 Degrees F
Maximum Operating Pressure
300 psi
Compatible Tube Hardness
95 Shore A
Application
Cooling, Pneumatics
Fitting Side B Connection Type
Push-to-Connect
Finish/Coating
Nickel Plated
Maximum Operating Temperature
200 Degrees F
Fitting Material
Brass
Fitting Shape
Union
Fitting Side 2 Connection Type
Push-to-Connect
Operating Temperature - Maximum
200 Degrees F
Operating Pressure - Maximum
300 psi
Series
Prestolok
Material Grade
C36000
Operating Temperature - Minimum
0 Degrees F
Finish
Nickel-Plated
Connector Type
Union
Fitting Side 1 Connection Type
Push-to-Connect

Description

Push-Fit Union Fitting, Application Cooling, Pneumatics, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 6 mm, Fitting Side B Tube Outer Diameter 6 mm, Fitting Material Brass, Material Grade C36000, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 34 13/32 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.