Zoro Homepage

Metric Metal Push-to-Connect Fitting, Brass, Silver

  • Mfr # 62PLPBH-8M

  • Zoro # G205394079


product price: $14.49
/ea

Key Features

Specific Fitting Shape
Bulkhead Union
Resistance Properties
Corrosion-Resistant, Mechanical-Resistant
Overall Length
41 25/32 mm
Release Ring Material
Stainless Steel
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62PLPBH-8M
Zoro #
G205394079
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
41 25/32 mm
Fitting Side A Tube Outer Diameter
8 mm
Fitting Side B Tube Outer Diameter
8 mm
Fitting Side 1 Tube Outer Diameter
8 mm
Fitting Side 2 Tube Outer Diameter
8 mm

Details

Item
Push-Fit Union Fitting
Specific Fitting Shape
Bulkhead Union
Resistance Properties
Corrosion-Resistant, Mechanical-Resistant
Release Ring Material
Stainless Steel
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Color
Silver
System of Measurement
Metric
Compatible Tube Hardness
95 Shore A
Fitting Material
Brass
Fitting Side B Connection Type
Push-to-Connect
Fitting Side A Connection Type
Push-to-Connect
Standards
FDA Approved, RoHS
Finish/Coating
Nickel Plated
Compatible Tube Material
Nylon NR, Polyethylene E, Polyethylene EB, Polyethylene HDPE, Polyethylene PEFR, Polypropylene PP, Polypropylene PPB, Polyurethane HU, Polyurethane HUM
Minimum Operating Temperature
0 Degrees F
Maximum Operating Temperature
200 Degrees F
Maximum Operating Pressure
300 psi
Application
Cooling, Pneumatics
Release Type
Ring
Fitting Shape
Union
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
0 Degrees F
Series
Prestolok
Operating Pressure - Maximum
300 psi
Fitting Side 1 Connection Type
Push-to-Connect
Material Grade
C36000
Fitting Side 2 Connection Type
Push-to-Connect
Connector Type
Union
Finish
Nickel-Plated

Description

Push-Fit Union Fitting, Application Cooling, Pneumatics, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 8 mm, Fitting Side B Tube Outer Diameter 8 mm, Fitting Material Brass, Material Grade C36000, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 41 25/32 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.