Zoro Homepage

Metric Metal Push-to-Connect Fitting, Brass, Silver

  • Mfr # 62PLPSP-12M-10M

  • Zoro # G505394076


product price: $7.89
/ea

Key Features

Specific Fitting Shape
Plug-In Expander
Fitting Material
Brass
Minimum Operating Temperature
0 Degrees F
Maximum Operating Pressure
300 psi
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62PLPSP-12M-10M
Zoro #
G505394076
UPC #
-
Country of Origin
United States

Dimensions

Fitting Side B Tube Outer Diameter
10 mm
Overall Length
48 1/2 mm
Fitting Side A Tube Outer Diameter
12 mm
Fitting Side 2 Tube Outer Diameter
10 mm
Fitting Side 1 Tube Outer Diameter
12 mm

Details

Item
Push-Fit Adapter Fitting
Specific Fitting Shape
Plug-In Expander
Fitting Material
Brass
Minimum Operating Temperature
0 Degrees F
Maximum Operating Pressure
300 psi
Color
Silver
Fitting Side A Connection Type
Push-to-Connect
Maximum Operating Temperature
200 Degrees F
Release Type
Ring
Release Ring Material
Stainless Steel
Finish/Coating
Nickel Plated
Application
Cooling, Pneumatics
Standards
FDA Approved, RoHS
Fitting Side B Connection Type
Push-to-Connect
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Resistance Properties
Corrosion-Resistant, Mechanical-Resistant
Compatible Tube Hardness
95 Shore A
System of Measurement
Metric
Compatible Tube Material
Nylon NR, Polyethylene E, Polyethylene EB, Polyethylene HDPE, Polyethylene PEFR, Polypropylene PP, Polypropylene PPB, Polyurethane HU, Polyurethane HUM
Fitting Shape
Straight
Finish
Nickel-Plated
Operating Temperature - Maximum
200 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
Operating Pressure - Maximum
300 psi
Material Grade
C36000
Series
Prestolok
Fitting Side 2 Connection Type
Push-to-Connect
Operating Temperature - Minimum
0 Degrees F

Description

Push-Fit Adapter Fitting, Application Cooling, Pneumatics, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 12 mm, Fitting Side B Tube Outer Diameter 10 mm, Fitting Material Brass, Material Grade C36000, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 48 1/2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.