Zoro Homepage

Metric Metal Push-to-Connect Fitting, Brass, Silver

  • Mfr # 66PLP-10M-4G

  • Zoro # G905394089


product price: $18.29
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Release Type
Ring
Fitting Side B Connection Type
BSPP
Fitting Side A Pipe Size
1/4 mm
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66PLP-10M-4G
Zoro #
G905394089
UPC #
-
Country of Origin
United States

Dimensions

Fitting Side A Pipe Size
1/4 mm
Fitting Side B Tube Outer Diameter
10 mm
Fitting Side A Tube Outer Diameter
10 mm
Fitting Side B Pipe Size
1/4 in
Overall Length
38 7/32 mm
Fitting Side 2 Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
10 mm

Details

Item
Push-Fit Adapter Fitting
Specific Fitting Shape
Straight Adapter
Release Type
Ring
Fitting Side B Connection Type
BSPP
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Release Ring Material
Stainless Steel
Standards
FDA Approved, RoHS
Maximum Operating Pressure
300 psi
Color
Silver
Fitting Side A Connection Type
Push-to-Connect
Application
Cooling, Pneumatics
Fitting Material
Brass
System of Measurement
Metric
Maximum Operating Temperature
200 Degrees F
Fitting Shape
Straight
Finish
Nickel-Plated
Operating Temperature - Maximum
200 Degrees F
Series
Prestolok
Fitting Side 2 Connection Type
BSPP
Connector Type
Adapter
Material Grade
C36000
Fitting Side 1 Connection Type
Push-to-Connect
Operating Pressure - Maximum
300 psi

Description

Push-Fit Adapter Fitting, Application Cooling, Pneumatics, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type BSPP, Fitting Side A Pipe Size 1/4 mm, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 10 mm, Fitting Side B Tube Outer Diameter 10 mm, Fitting Material Brass, Fitting Thread Size Not Applicable, Material Grade C36000, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.