Zoro Homepage

Metric Metal Push-to-Connect Fitting, Brass, Silver

  • Mfr # 68PLPR-6M-M5

  • Zoro # G905394126


product price: $7.79
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Maximum Operating Pressure
300 psi
Fitting Side A Connection Type
Push-to-Connect
Release Type
Ring
Overall Length
23 29/32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68PLPR-6M-M5
Zoro #
G905394126
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
23 29/32 mm
Fitting Side B Tube Outer Diameter
6 mm
Fitting Side A Pipe Size
5 mm
Fitting Side B Pipe Size
5 mm
Fitting Side A Tube Outer Diameter
6 mm
Fitting Side 2 Pipe Size
5 mm
Fitting Side 1 Tube Outer Diameter
6 mm

Details

Item
Push-Fit Fitting
Specific Fitting Shape
Straight Adapter
Maximum Operating Pressure
300 psi
Fitting Side A Connection Type
Push-to-Connect
Release Type
Ring
Fitting Side B Connection Type
BSPT
System of Measurement
Metric
Fitting Material
Brass
Maximum Operating Temperature
200 Degrees F
Application
Cooling, Pneumatics
Standards
FDA Approved, RoHS
Release Ring Material
Stainless Steel
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Color
Silver
Fitting Shape
Straight
Operating Pressure - Maximum
300 psi
Connector Type
Adapter
Material Grade
C36000
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Side 2 Connection Type
BSPT
Finish
Nickel-Plated
Series
Prestolok
Operating Temperature - Maximum
200 Degrees F

Description

Push-Fit Fitting, Application Cooling, Pneumatics, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type BSPT, Fitting Side A Pipe Size 5 mm, Fitting Side B Pipe Size 5 mm, Fitting Side A Tube Outer Diameter 6 mm, Fitting Side B Tube Outer Diameter 6 mm, Fitting Material Brass, Fitting Thread Size Not Applicable, Material Grade C36000, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 300 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.