Zoro Homepage

Metric Metal Push-to-Connect Fitting, Brass, Silver

  • Mfr # W169PLP-10M-4R

  • Zoro # G405653730


product price: $9.19
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow Adapter
Release Type
Ring
Compatible Tube Hardness
95 Shore A
Resistance Properties
Corrosion-Resistant, Mechanical-Resistant
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W169PLP-10M-4R
Zoro #
G405653730
UPC #
-
Country of Origin
United States

Dimensions

Fitting Side A Tube Outer Diameter
10 mm
Fitting Side B Pipe Size
1/4 mm
Overall Length
23 3/4 mm
Fitting Side 2 Pipe Size
1/4 mm
Fitting Side 1 Tube Outer Diameter
10 mm

Details

Item
Push-Fit Elbow Fitting
Specific Fitting Shape
90 Degrees Elbow Adapter
Release Type
Ring
Compatible Tube Hardness
95 Shore A
Resistance Properties
Corrosion-Resistant, Mechanical-Resistant
System of Measurement
Metric
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Standards
FDA Approved, RoHS
Finish/Coating
Nickel Plated
Fitting Material
Brass
Release Ring Material
Stainless Steel
Compatible Tube Material
Nylon NR, Polyethylene E, Polyethylene EB, Polyethylene HDPE, Polyethylene PEFR, Polypropylene PP, Polypropylene PPB, Polyurethane HU, Polyurethane HUM
Thread Sealant Type
White Acrylic
Maximum Operating Temperature
200 Degrees F
Fitting Side A Connection Type
Push-to-Connect
Minimum Operating Temperature
0 Degrees F
Application
Cooling, Pneumatics
Fitting Side B Connection Type
BSPT
Color
Silver
Maximum Operating Pressure
300 psi
Fitting Shape
Elbow
Connector Type
Adapter
Fitting Side 2 Connection Type
BSPT
Material Grade
C36000
Operating Pressure - Maximum
300 psi
Operating Temperature - Minimum
0 Degrees F
Finish
Nickel-Plated
Fitting Side 1 Connection Type
Push-to-Connect
Series
Prestolok
Operating Temperature - Maximum
200 Degrees F

Description

Push-Fit Elbow Fitting, Application Cooling, Pneumatics, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type BSPT, Fitting Side B Pipe Size 1/4 mm, Fitting Side A Tube Outer Diameter 10 mm, Fitting Material Brass, Fitting Thread Size Not Applicable, Material Grade C36000, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 23 3/4 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.